Fleece flap wheels 50x20-6x40 A VERY-FINE for steel/inox/nf-metals

Article no.: 34557439
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification numbers & Classifications

Article number 34557439
EAN / GTIN 8024406010571
Manufacturer number 34557439
L-Number L50140 2721

Description

Description:

The PREMIUM fleece flap wheels spindle mounted for straight grinders are available in a wide variety of designs and meet all surface treatment requirements with ease. Their main features are maximum lifetime and their adaptability, which makes them perfect for machining hard-to-reach places. With this product, you will never have to worry about any changes in surface integrity again and you will be able to efficiently machine demanding workpieces. The wide range of grit sizes allows you to achieve different surface structures and roughnesses.

Feature:

  • Form: VLIES FLAP WHEEL spindle mounted
  • Specification : A VERY-FINE
  • Dimension (D x T): 50 x 20 mm
  • Diameter: 50 mm
  • Thickness: 20 mm
  • Grain size: 60
  • Material suitability: Aluminium;Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Variety of grit sizes enables different surface roughnesses to be achieved
  • Perfect for grinding hard-to-reach places
  • Longest lifetime
  • Material grinding without altering the surface integrity

Application:

  • For finishing steel, stainless steel and nonferrous metals

Recommendation:

  • Fleece flap wheels spindle mounted with coated abrasive (VL-C) for increased stock removal
  • Fleece flap wheels spindle mounted without coated abrasive for fine work
  • Use on adjustable straight grinders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart