TYROLIT DCCI Diamond cut-off wheel 230x3x22,23 PREMIUM spheroidal cast iron

Article no.: 34551884
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34551884
Copy
EAN / GTIN 9003173114124
Copy
Manufacturer number 34551884
Copy
L-Number L50140 2877
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

DCCI diamond cut-off wheels from TYROLIT are the optimum tool for machining grey and spheroidal cast iron. These products combine a long lifetime with maximum economic efficiency. FOCUR SA cutting discs are specially designed for slow-rotating machines and are only available in diameters of 350 mm.

Feature:

  • Form: UC3 DIAMOND SAW
  • Specification : 3
  • Dimension (D x T x H): 230 x 3 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Material suitability: Casting materials
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Large grain protrusion enables increased feed and excellent cutting performance
  • Maximum lifetime thanks to ideal grain connection to the core blade
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining cast iron, grey cast iron and spheroidal cast iron
  • Suitable for all common angle grinders

Material:

  • Casting materials
  • Casting materials

Suitable for:

  • Angle grinder

Note:

  • For machining cast iron, grey cast iron and spheroidal cast iron
  • Suitable for all common angle grinders

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart