Tungsten carbide burrs 52RBF 10x19-6x64 MX-HPC steel/inox/cast iron

Article no.: 34551656
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification & Classification

Article number 34551656
EAN / GTIN 9003173117552
Manufacturer number 34551656
L-Number L50140 2811
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM HPC (High Performance Coating) carbide milling cutters for straight grinders, Tyrolit has achieved a previously unrivalled level of performance. The newly developed geometry of the cutting edges guarantees maximum tool life and the best results on all types of steel. In addition, the carbide cutters are equipped with a state-of-the-art coating, which makes these cutters unique thanks to the unique colour combination. This makes the tools even harder and gives them a smoother surface. The combination of the new, unique geometry with state-of-the-art coating technology guarantees maximum productivity - the removal rate is twice as high as that of other premium carbide milling cutters.

Feature:

  • Shape: 52RBF HM MILLING CUTTER TREE SHAPE
  • Product line: PREMIUM
  • Specification : MX-HPC
  • Dimensions (D x D - S x L): 10 x 19 - 6 x 64 mm
  • Container diameter: 10 mm
  • Thickness: 19 mm
  • Material suitability: Cast iron, steel, stainless steel
  • Tools for: Straight die grinder

Advantage:

  • Longest tool life thanks to completely newly developed cutting edge geometry
  • State-of-the-art coating technology for a harder and smoother milling head
  • Up to double the removal rate compared to other premium-class carbide milling cutters

Application:

  • For demanding work on cast iron, steel and stainless steel
  • For various grinding tasks in hard-to-reach areas with hand-held, pneumatic or electric machines and industrial robots

Services & product advisors

Login

Your contact person
To shopping cart