• The item cannot be ordered due to missing prices.

Tungsten carbide burrs 52RBF 6x18-6x50 MX-H PREMIUM steel/inox/cast iron

Article no.: 34551654
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 34551654
    EAN / GTIN 9003173117538
    Manufacturer number 34551654
    L-Number L50140 2725

    Description

    Description:

    With the PREMIUM tungsten carbide burrs HPC (High Performance Coating) for the straight grinder, Tyrolit creates a previously unattained level of performance. The newly developed geometry of the cutting edges ensures maximum lifetime and best results on all types of steel. In addition, the tungsten carbide burrs are equipped with a state-of-the-art coating, which makes these milling cutters unique thanks to the unique color combination. This makes the tools even harder and gives them a smoother surface. The combination of new, unique geometry with state-of-the-art coating technology guarantees maximum productivity - doubling the stock removal rate compared to other premium tungsten carbide burrs.

    Feature:

    • Form: 52RBF T.C. BURRS BALL NOSED TREE
    • Specification : MX-HPC
    • Dimension (D x T - S x L): 6 x 18 - 6 x 50 mm
    • Diameter: 6 mm
    • Thickness: 18 mm
    • Material suitability: Casting materials;Steel;Stainless steel
    • Product line: PREMIUM
    • Tool for: Straight grinder

    Advantage:

    • With the longest possible lifetime thanks to newly developed geometry on the cutting edge
    • State-of-the-art coating technology for a stronger and smoother milling head
    • Up to twice the stock removal rate compared to other premium class tungsten carbide burrs

    Application:

    • For demanding work on cast iron, steel and stainless steel
    • For varied grinding tasks with hand-operated, pneumatic or electric machines and industrial robots in difficult-to-reach places

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart