Tungsten carbide burrs 52ZYA-S 8x19-6x64 MX-HPC steel/inox/cast iron

Article no.: 34551597
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 34551597
EAN / GTIN 9003173117446
Manufacturer number 34551597
L-Number L50140 3108

Description

Description:

With the PREMIUM tungsten carbide burrs HPC (High Performance Coating) for the straight grinder, Tyrolit creates a previously unattained level of performance. The newly developed geometry of the cutting edges ensures maximum lifetime and best results on all types of steel. In addition, the tungsten carbide burrs are equipped with a state-of-the-art coating, which makes these milling cutters unique thanks to the unique color combination. This makes the tools even harder and gives them a smoother surface. The combination of new, unique geometry with state-of-the-art coating technology guarantees maximum productivity - doubling the stock removal rate compared to other premium tungsten carbide burrs.

Feature:

  • Form: 52ZYA-S CYLINDRICAL MOUNTED POINT
  • Specification : MX-HPC
  • Dimension (D x T - S x L): 8 x 19 - 6 x 64 mm
  • Diameter: 8 mm
  • Thickness: 19 mm
  • Material suitability: Casting materials;Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • With the longest possible lifetime thanks to newly developed geometry on the cutting edge
  • State-of-the-art coating technology for a stronger and smoother milling head
  • Up to twice the stock removal rate compared to other premium class tungsten carbide burrs

Application:

  • For demanding work on cast iron, steel and stainless steel
  • For varied grinding tasks with hand-operated, pneumatic or electric machines and industrial robots in difficult-to-reach places

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart