Tungsten carbide burrs 52ZYA-S 6x18-6x50 MX-HPC steel/inox/cast iron

Article no.: 34551596
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 34551596
EAN / GTIN 9003173117439
Manufacturer number 34551596

Description

Description:

With the PREMIUM tungsten carbide burrs HPC (High Performance Coating) for the straight grinder, Tyrolit creates a previously unattained level of performance. The newly developed geometry of the cutting edges ensures maximum lifetime and best results on all types of steel. In addition, the tungsten carbide burrs are equipped with a state-of-the-art coating, which makes these milling cutters unique thanks to the unique color combination. This makes the tools even harder and gives them a smoother surface. The combination of new, unique geometry with state-of-the-art coating technology guarantees maximum productivity - doubling the stock removal rate compared to other premium tungsten carbide burrs.

Feature:

  • Form: 52ZYA-S CYLINDRICAL MOUNTED POINT
  • Specification : MX-HPC
  • Dimension (D x T - S x L): 6 x 18 - 6 x 50 mm
  • Diameter: 6 mm
  • Thickness: 18 mm
  • Material suitability: Casting materials;Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • With the longest possible lifetime thanks to newly developed geometry on the cutting edge
  • State-of-the-art coating technology for a stronger and smoother milling head
  • Up to twice the stock removal rate compared to other premium class tungsten carbide burrs

Application:

  • For demanding work on cast iron, steel and stainless steel
  • For varied grinding tasks with hand-operated, pneumatic or electric machines and industrial robots in difficult-to-reach places

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart