Rough cleaning wheels GR 115x22,2 R A EX.COARSE for universal use

Article no.: 34547535
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 34547535
EAN / GTIN 8024406560960
Manufacturer number 34547535

Description

Description:

With the Strip-It rough cleaning wheel, you can effortlessly remove rust, paint, lacquer and underbody sealant from your workpiece. The porous nylon fibres, enriched with an aggressive abrasive, rise to any challenge. They also prevent the wheel from becoming clogged or smeared. The Strip-It material is applied to a rigid fibre glass carrier specially designed for use on angle grinders. The Strip-It rough cleaning wheel made of ceramic corundum (A EX. COARSE) is harder, more aggressive and firmer compared to the standard version (S COARSE). This offers the operator quiet, fatigue-free grinding with low heat generation with the disc.

Feature:

  • Form: VLIES STRIPPING DISC
  • Specification : GR A EX. COARSE
  • Dimension (D x H): 115 x 22,2 mm
  • Diameter: 115 mm
  • Drill hole: 22.2 mm
  • Grain size: 10
  • Material suitability: Stainless steel;Plastics / PVC;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Flexible nylon fibres enriched with an aggressive abrasive grain for universal use and best results
  • Design prevents smearing and clogging of the wheel
  • Low generation of heat thanks to open structure

Application:

  • For removing rust, paint and lacquer or for preparing surfaces for welding, soldering or anodising.

Recommendation:

  • Design S COARSE (black) for fine work on surfaces
  • Design A EX. COARSE (red) for increased aggressiveness and use on edges

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart