PREMIUM*** 2-in-1 cut-off wheels 115 x 1,0 x 22,23 mm A 60 Q- BFP

Article no.: 34545191
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 34545191
    EAN / GTIN 9009013038926
    Manufacturer number 34545191

    Description

    Description:

    The PREMIUM 2in1 cut-off wheel, in the practical advantage box of 10 or 50 pieces, is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.

    Feature:

    • Form: 41 CUT-OFF WHEEL,REINF.
    • Specification : A 60 Q- BFP
    • Dimension (D x T x H): 115 x 1,0 x 22,23 mm
    • Diameter: 115 mm
    • Thickness: 1 mm
    • Drill hole: 22.23 mm
    • Grain size: 60
    • Vs /max: 80 m/s
    • Material suitability: Stainless steel;Steel
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results even on stainless steel
    • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
    • High level of comfort thanks to easy-cutting specification

    Application:

    • For machining different steel and stainless steel grades
    • For cutting metal sheets, profiles, pipes, rods and solid material

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart