Rough cleaning wheels 100x13 R-6x40 A EX.COARSE P for universal use

Article no.: 34541708
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 34541708
EAN / GTIN 8024406061030
Manufacturer number 34541708

Description

Description:

With the Strip-It rough cleaning wheel, you can effortlessly remove rust, paint, lacquer and underbody sealant from your workpiece. The porous nylon fibres, enriched with an aggressive abrasive, rise to any challenge. They also prevent the wheel from becoming clogged or smeared. The Strip-It material is cut in a wheel shape and provided with a pre-assembled shaft (6 or 8mm) for quick insertion on spindles. The Strip-It rough cleaning wheel made of ceramic corundum (A/S EX. COARSE) is harder, more aggressive and harder compared to the standard version (S COARSE). This offers the operator quiet, fatigue-free grinding with low heat generation with the disc.

Feature:

  • Form: VLIES STRIPPING DISC
  • Specification : GR A EX. COARSE
  • Dimension (D x T): 100 x 13 mm
  • Diameter: 100 mm
  • Thickness: 13 mm
  • Grain size: 10
  • Material suitability: Stainless steel;Steel;Plastics / PVC
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Flexible nylon fibres enriched with aggressive abrasive grain for universal applications
  • Design prevents smearing and clogging of the wheel
  • Low generation of heat

Application:

  • For removing rust, paint and lacquer or for preparing surfaces for welding, soldering or anodising.

Recommendation:

  • Design S COARSE (black) for fine work on surfaces
  • Design A EX. COARSE (red) for increased aggressiveness and use on edges
  • Design S EX. COARSE SOFT (brown) for maximum flexibility and reduced vibrations
  • Use of an adjustable straight grinder

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart