BASIC* shaft mounted round brushes 75 x 10 x 15 - 6 x 30 mm C180 0,9 mm

Article no.: 34541627
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 34541627
    EAN / GTIN 9003173112748
    Manufacturer number 34541627
    L-Number L50140 2976

    Description

    Description:

    The BASIC round shank brushes for the straight grinder are suitable for various tasks on hard-to-reach places on almost all materials, such as steel, stainless steel, wood, aluminum, copper, brass or wood. The round shank brushes with silicon carbide are very hard and thus enable high stock removal rates for deburring work on gear wheels, valve parts and cutting edges of profiles and pipes.

    Feature:

    • Form: 52R DK SHAFT MOUNTED CIRCULAR BRUSH
    • Specification : C180 0,9 mm
    • Dimension (D x L x H - GE x I): 75 x 10 x 15 - 6 x 30 mm
    • Diameter: 75 mm
    • Thickness: 10 mm
    • Grain size: 180
    • Material suitability: Gelcoat;Aluminium;Plastics / PVC;Steel;Stainless steel;Wood
    • Product line: BASIC
    • Tool for: Straight grinder

    Advantage:

    • Especially suitable for hard-to-reach places due to their shape
    • Universal tool
    • Shaft mounted round brushes with silicon carbide are very hard and thus enable maximum stock removal rates

    Application:

    • For use on almost all materials such as steel, stainless steel, aluminium, copper, brass or wood

    Recommendation:

    • Wire with grain DK for deburring gears, valve parts, cutting edges of profiles and tubes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart