Torque Wrench End Fittings

Article no.: 3453065
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3453065
EAN / GTIN 0795847939254
Manufacturer number 3453065

Description

Description:

Push-in weld-on piece for direct mounting (CP)
Basis for the individual production of special insert tools
Compatible with torque wrenches type TBN 2 and TBN 10

Feature:

  • 1000 V insulated: No
  • Disposal instructions on tool: No
  • Total width [mm]: 12,7 mm
  • Total height [mm]: 4,7 mm
  • Total length [mm]: 41 mm
  • REACH registration available: No
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart