Convolute compact wheels 203x13x76,2 9 S FINE for universal use

Article no.: 34529736
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Compact disc

    Identification numbers & Classifications

    Article number 34529736
    EAN / GTIN 8024406570143
    Manufacturer number 34529736

    Description

    Description:

    With the PREMIUM wound compact wheel (Convolute wheel), light deburring work, blending welding seams, removing rust or finishing before polishing are accomplished in no time at all. The machining process does not alter the surface geometry of the workpiece and the edges do not receive chamfering. The durable tool enables operators to achieve an extremely uniform surface result and at the same time a very fine finishing can be generated. The compact wheels are available in different hardnesses and specifications.

    Feature:

    • Form: 1 VLIES CONVOLUTE WHEEL
    • Specification : CW DBW 9 S FINE-H
    • Dimension (D x T x H): 203 x 13 x 76,2 mm
    • Diameter: 203 mm
    • Thickness: 13 mm
    • Drill hole: 76.2 mm
    • Material suitability: Steel;Stainless steel;Plastics / PVC;Aluminium
    • Product line: PREMIUM
    • Tool for: Floorstanding grinder

    Advantage:

    • No alteration of the surface geometry and no chamfering at the edges
    • Outstanding lifetime
    • Very fine finish

    Application:

    • For deburring lasered and stamped workpieces
    • Note maximum speed

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart