Fleece discs 125x22 A EX.COARSE PREMIUM for universal use

Article no.: 34529718
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 34529718
    EAN / GTIN 8024406045870
    Manufacturer number 34529718

    Description

    Description:

    The laminated PREMIUM SCM wheels are made of the specially developed “Scrim Back” material, which is characterised by a high grain binder structure. This guarantees an excellent service lifetime. The laminated SCM wheels are also available with heavy duty material, which enables high grinding power with low surface roughness. This is not least due to the material composition, which consists of a ceramic-coated aluminium oxide grain, so it supports aggressive machining processes. Due to their reinforced construction, these wheels are particularly durable and ideally suited for demanding applications. The lamination ensures high rigidity of the wheel, so very flat and even machining of various surfaces is guaranteed.

    Feature:

    • Form: VLIES Disc
    • Specification : SCM A EX. COARSE HD
    • Dimension (D x H): 125 x 22 mm
    • Diameter: 125 mm
    • Drill hole: 22 mm
    • Grain size: 10
    • Material suitability: Stainless steel;Plastics / PVC;Gelcoat;Composite materials;Aluminium;Steel;Wood
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • High grinding power
    • Uniform surface results
    • Excellent service lifetime
    • High degree of rigidity

    Application:

    • For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing welding seams and deburring edges.
    • Machining of machinery for the chemical and food industries (production and maintenance), stainless steel furniture, shipyards, stainless steel scaffolding.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart