Fleece discs 125x22 A COARSE PREMIUM for universal use

Article no.: 34529712
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 34529712
EAN / GTIN 8024406045832
Manufacturer number 34529712

Description

Description:

The laminated PREMIUM SCM wheels are made of the specially developed “Scrim Back” material, which is characterised by a high grain binder structure. This guarantees an excellent service lifetime. The laminated SCM wheels are also available with heavy duty material, which enables high grinding power with low surface roughness. This is not least due to the material composition, which consists of a ceramic-coated aluminium oxide grain, so it supports aggressive machining processes. Due to their reinforced construction, these wheels are particularly durable and ideally suited for demanding applications. The lamination ensures high rigidity of the wheel, so very flat and even machining of various surfaces is guaranteed.

Feature:

  • Form: VLIES Disc
  • Specification : SCM A COARSE
  • Dimension (D x H): 125 x 22 mm
  • Diameter: 125 mm
  • Drill hole: 22 mm
  • Grain size: 20
  • Material suitability: Stainless steel;Plastics / PVC;Gelcoat;Composite materials;Aluminium;Steel;Wood
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • High grinding power
  • Uniform surface results
  • Excellent service lifetime
  • High degree of rigidity

Application:

  • For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing welding seams and deburring edges.
  • Machining of machinery for the chemical and food industries (production and maintenance), stainless steel furniture, shipyards, stainless steel scaffolding.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart