Description:
The PREMIUM SCM Heavy Duty (HD) wheels enable high grinding power with low surface roughness. This is not least due to the material composition, which consists of a ceramic-coated aluminium oxide grain, so it supports aggressive machining processes. Due to the high removal rate, several grinding processes can be reduced to one machining step. The wheels can be mounted on different supporting discs. The product is available in three versions: 1. With pre-punched centre hole, 2. With bore for clamping by means of metal ring, 3: Without bore for supporting disc with hook-and-loop fastening system.
Feature:
- Form: VLIES Disc
- Specification : SCM A EX. COARSE HD
- Diameter: 125 mm
- Grain size: 10
- Material suitability: Stainless steel;Plastics / PVC;Gelcoat;Composite materials;Aluminium;Steel;Wood
- Product line: PREMIUM
- Tool for: Angle grinder
Advantage:
- High grinding power with low surface roughness
- Best tool lifetime and high removal
- Perfectly suited for heavy-duty applications
Application:
- For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing welding seams and deburring edges.
- Machining of machinery for the chemical and food industries (production and maintenance), stainless steel furniture, shipyards, stainless steel scaffolding.
- TN 34529674 and 34529678 without removable center hole
Recommendation:
- Use on adjustable angle grinders