Fleece discs 115x22 A EX.COARSE HD PREMIUM for universal use

Article no.: 34529676
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 34529676
EAN / GTIN 8024406046334
Manufacturer number 34529676

Description

Description:

The PREMIUM SCM Heavy Duty (HD) wheels enable high grinding power with low surface roughness. This is not least due to the material composition, which consists of a ceramic-coated aluminium oxide grain, so it supports aggressive machining processes. Due to the high removal rate, several grinding processes can be reduced to one machining step. The wheels can be mounted on different supporting discs. The product is available in three versions: 1. With pre-punched centre hole, 2. With bore for clamping by means of metal ring, 3: Without bore for supporting disc with hook-and-loop fastening system.

Feature:

  • Form: VLIES Disc
  • Specification : SCM A EX. COARSE HD
  • Dimension (D x H): 115 x 22 mm
  • Diameter: 115 mm
  • Drill hole: 22 mm
  • Grain size: 10
  • Material suitability: Stainless steel;Plastics / PVC;Gelcoat;Composite materials;Aluminium;Steel;Wood
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • High grinding power with low surface roughness
  • Best tool lifetime and high removal
  • Perfectly suited for heavy-duty applications

Application:

  • For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing welding seams and deburring edges.
  • Machining of machinery for the chemical and food industries (production and maintenance), stainless steel furniture, shipyards, stainless steel scaffolding.
  • TN 34529674 and 34529678 without removable center hole

Recommendation:

  • Use on adjustable angle grinders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart