Fleece discs 125x22 A COARSE PREMIUM for universal use

Article no.: 34529635
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 34529635
    EAN / GTIN 8024406028040
    Manufacturer number 34529635

    Description

    Description:

    The PREMIUM SCM discs are made of the specially developed “Scrim Back” material, which is characterised by a high grain binder structure. This guarantees long tool lifetime and uniformly machined surfaces. The wheels can be mounted on different supporting discs. The product is available in three versions: 1. With pre-punched centre hole, 2. With bore for clamping by means of metal ring, 3: Without bore for supporting disc with hook-and-loop fastening system. The material is available in three aluminium oxide designs for different applications: coarse (brown), medium (red) and very fine (blue)

    Feature:

    • Form: VLIES Disc
    • Specification : SCM A COARSE
    • Dimension (D x H): 125 x 22 mm
    • Diameter: 125 mm
    • Drill hole: 22 mm
    • Grain size: 20
    • Material suitability: Stainless steel;Plastics / PVC;Gelcoat;Composite materials;Aluminium;Steel;Wood
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Uniform surface results
    • Excellent service lifetime
    • Fast and aggressive grinding action
    • Quick replacement of the wheels

    Application:

    • For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing welding seams, as well as deburring edges.
    • Machines for the chemical and food industry (production and maintenance), stainless steel furniture, automotive industry and railway construction, shipyards, aviation industry, propellers and jet engines, stainless steel scaffolding.

    Recommendation:

    • Use on adjustable angle grinders
    • “COARSE” grain for cleaning, rust removal and coating removal
    • “MEDIUM” grain for easy cleaning and deburring
    • “VERY FINE” / ″ULTRA FINE″ grain for the final polish

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart