DCE-SILENT Dry cutting saw blades 350x3,2/2,4x25,4 PREMIUM universal

Article no.: 34517728
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 34517728
EAN / GTIN 9003173102763
Manufacturer number 34517728

Description

Feature:

  • Form: C73GW 50157D DIAMOND SAW
  • Specification : 39,4 - 3,2 - 14
  • Dimension (D x T / E x H): 350 x 3,2 / 2,4 x 25,4 mm
  • Diameter: 350 mm
  • Thickness: 3.2 mm
  • Drill hole: 25.4 mm
  • Grain size: 38
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Handsaw

Advantage:

  • Noise reduction of approx. 50% (10 dB) thanks to stable, high-quality and smooth running SILENT steel cores
  • Tyrolit TGD® technology enables optimum cooling and increases the productivity without effort thanks to intelligent diamond distribution
  • Excellent cutting performance thanks to self-sharpening system of high-quality, concentrated diamond grits in an optimised bond
  • Maximum efficiency and unrivalled results thanks to maximum cutting ability and longest lifetime

Application:

  • For machining concrete, bricks, masonry and concrete blocks
  • Only suitable for electric cut-off machines

Recommendation:

  • For all reinforcement levels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart