PREMIUM*** rail cut-off wheels with universal bore 350 x 3,8 x 20 / 25,4 mm A24R-BFPRAIL /100

Article no.: 34517332
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34517332
EAN / GTIN 9003173097151
Manufacturer number 34517332

Description

Description:

The special feature of this PREMIUM rail cut-off wheel is its integrated reduction bush, which allows it to be used on machines with 20 mm and 25.4 mm mounting. In addition, it is comfortable in application and at the same time enormously easy cutting and durable, even under extreme application conditions. Therefore, it is an ideal tool for the experienced rail professional for efficient cutting using petrol saw.

Feature:

  • Form: 41H CUT-OFF WHEEL F.PORTABLE MACH
  • Specification : A24R-BFPRAIL /100
  • Dimension (D x T x H / H): 350 x 3,8 x 20 / 25,4 mm
  • Diameter: 350 mm
  • Thickness: 3.8 mm
  • Drill hole: 25.4 mm
  • Grain size: 30
  • Vs /max: 100 m/s
  • Material suitability: Rails
  • Product line: PREMIUM
  • Tool for: Cut-off machine

Advantage:

  • Integrated reduction bush enables use on machines with 20 mm and 25.4 mm spindle
  • Hard specification for increased lifetime and improved cutting performance
  • Cleanest surfaces without any discolouration reduce rework and working times
  • Very comfortable working without great effort

Application:

  • For cutting rails
  • Developed for use on manual cut-off machines with electric motor or petrol engine

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart