Digital Inside Mircom. Caliper Type Inch/Metric, 1-2″

Article no.: 345-351-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 345-351-30
    EAN / GTIN 4946368696188
    Manufacturer number 345-351-30
    L-Number L40010 12631

    Description

    Description:

    The Digimatic Caliper Jaw Inside Micrometer offers you the following benefits: Carbide measuring faces. A setting standard (optional) is needed to accurately set the micrometer to the reference point.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 1 - 2
    Digit step value: 0,00005″/0,001 mm
    Scale: Scale drum and sleeve matt chrome-plated, Ø 18 mm
    Display: LCD, digit height 7.5 mm
    Mass: 662
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Scope of delivery: Incl. box, key, 1x battery
    Power supply: 1x battery SR-44
    Battery life: 2.4 years

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart