Bending pliers 8 to 18 mm

Article no.: 344B.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification numbers & Classifications

Article number 344B.12
EAN / GTIN 3662424068973
Manufacturer number 344B.12
L-Number L60130 8973

Description

Description:

  • Range of use: 8 to 18 mm
  • Bends cold-hardened or annealed copper tubes
  • Easily operated at the point of use, without any special effort
  • Measuring the bending angle (0° - 180°)
  • Can be carried in the toolbox
  • Made of forged and machined steel

Feature:

  • A [″]: -
  • A [mm]: 12
  • L [mm]: 270
  • L1 [mm]: 30
  • [kg]: 0.9

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart