RPGN 060200 T01020 IS15 Positive Round Ceramic Inserts for Machining Cast Iron and Heat-Resistant Alloys

Article no.: 3448265
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 152.30 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3448265
Copy
EAN / GTIN 7291075498226
Copy
Manufacturer number 3448265
Copy

Description

Description:

Turning Indexable Inserts, Inscribed Circle Diameter (IC) 6.35 mm, Insert Thickness (S) 2.38 mm

Feature:

  • Depth of Cut Maximum (APMX): 1.5 mm
  • Inscribed Circle Diameter (IC): 6.35 mm
  • Insert Size 1.5 T0
  • Insert Thickness (S): 2.38 mm
  • Max. Turning Feed (ft(max)): 0.3 mm/rev
  • Min D.O.C. 1 mm
  • Min. Turning Feed (ft(min)): 0.1 mm/rev

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart