Fiber disc CERABOND X 125x22 mm CA-P94 V CA40 PREMIUM steel/inox

Article no.: 34480474
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
Price for 50 Piece: 55.50 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 34480474
Copy
EAN / GTIN 9003173100288
Copy
Manufacturer number 34480474
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM CERABOND X fibre disc is perfect for demanding sanding work on steel and stainless steel. Thanks to the ceramic grain in combination with a unique bond system, these tools achieve a high stock removal rate over a long period of time. The fibre discs from the CERABOND X series are definitely your first choice for coarse grinding applications on particularly hard surfaces. Now also available in a user-friendly and tool-friendly holder.

Feature:

  • Shape: FIBER disc
  • Material suitability: Steel, stainless steel
  • Product line: PREMIUM
  • Specification : CA-P94 V CA40
  • Dimension (D x H / DEVICE): 125 x 22 / 4 mm
  • Container diameter: 125 mm
  • Bore: 22 mm
  • Grit size: 40
  • Tools for: Angle grinder

Advantage:

  • Fastest stock removal thanks to unique grain structure
  • Consistent aggressiveness
  • Longest service life thanks to cooling layer

Application:

  • For coarse grinding work and for derusting and deburring hard steel and stainless steel surfaces

Recommendation:

  • Grain size 24/36/40/60 for maximum removal
  • Grit size 80/120 for fine finishing

Special features:
  • Perfect for steel and stainless steel
  • Maximum stock removal
  • Maximum service life thanks to special cooling layer

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart