Fiber disc CERABOND X 125x22 mm CA-P94 V CA36 PREMIUM steel/inox

Article no.: 34480473
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 34480473
    EAN / GTIN 9003173100271
    Manufacturer number 34480473
    L-Number L50140 2716

    Description

    Description:

    The PREMIUM CERABOND X fibre disc is perfect for demanding grinding jobs on steel and stainless steel. Thanks to the ceramic grain combined with a unique bond system, these tools achieve a high stock removal rate over a long period of time. For coarse grinding applications on particularly hard surfaces, the fibre discs from the CERABOND X series are definitely your first choice. Now also available in a user-friendly and tool-friendly holder.

    Feature:

    • Form: FIBER Disc
    • Specification : CA-P94 V CA36
    • Dimension (D x H / DEVICE): 125 x 22 / 4 mm
    • Diameter: 125 mm
    • Drill hole: 22 mm
    • Grain size: 36
    • Material suitability: Steel;Stainless steel
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Extremely fast stock removal thanks to a unique grain structure
    • Consistent abrasiveness
    • Cooling layer for maximum lifetime

    Application:

    • For coarse grinding work as well as for removing rust and burrs from hard steel and stainless steel surfaces

    Recommendation:

    • Grit size 24/36/40/60 for maximum stock removal
    • Grit size 80/120 for fine grinding

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart