Fiber disc CERABOND X 115x22 mm CA-P94 V CA120 PREMIUM steel/inox

Article no.: 34480471
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 34480471
EAN / GTIN 9003173100240
Manufacturer number 34480471

Description

Description:

The PREMIUM CERABOND X fibre disc is perfect for demanding grinding jobs on steel and stainless steel. Thanks to the ceramic grain combined with a unique bond system, these tools achieve a high stock removal rate over a long period of time. For coarse grinding applications on particularly hard surfaces, the fibre discs from the CERABOND X series are definitely your first choice. Now also available in a user-friendly and tool-friendly holder.

Feature:

  • Form: FIBER Disc
  • Specification : CA-P94 V CA120
  • Dimension (D x H / DEVICE): 115 x 22 / 4 mm
  • Diameter: 115 mm
  • Drill hole: 22 mm
  • Grain size: 120
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Extremely fast stock removal thanks to a unique grain structure
  • Consistent abrasiveness
  • Cooling layer for maximum lifetime

Application:

  • For coarse grinding work as well as for removing rust and burrs from hard steel and stainless steel surfaces

Recommendation:

  • Grit size 24/36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart