Resin tool for regrinding planer knives 125 x 18 x 20 mm 3 - 4

Article no.: 34480
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34480
EAN / GTIN 9003170344807
Manufacturer number 34480

Description

Description:

These resin tools are cup wheels with special mounting holes for Weinig Rondamats. Planer knives can be reground using wet or dry grinding. To achieve the required cutting quality, grain B107 is used for HSS and grain D76 for tungsten carbide.

Feature:

  • Form: 6A2B CUP GRINDING WHEEL
  • Specification : 3 - 4
  • Dimension (D x T x H): 125 x 18 x 20 mm
  • Diameter: 125 mm
  • Thickness: 18 mm
  • Drill hole: 20 mm
  • Grain size: 107
  • Vs /max: 50 m/s
  • Material suitability: HSS;Tungsten carbide

Advantage:

  • Cool grinding
  • Reduced grinding pressure
  • Special use

Application:

  • For resharpening planer knives made from tungsten carbide and HSS
  • Specially developed for Weinig rondamats

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart