Cutt-off wheels 2IN1 115x1,2x22,23 mm straight A46Q PREMIUM steel/inox

Article no.: 34472855
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34472855
EAN / GTIN 9003173029305
Manufacturer number 34472855
L-Number L50140 2016

Description

Description:

The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 46 Q- BFP
  • Dimension (D x T x H): 115 x 1,2 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 1.2 mm
  • Drill hole: 22.23 mm
  • Grain size: 46
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results even on stainless steel
  • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
  • High level of comfort thanks to easy-cutting specification

Application:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.5 mm for maximum lifetime and stability

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart