Cutt-off wheels 150x1,2x22,23 mm cranked A46Q steel/inox

Article no.: 34472854
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34472854
EAN / GTIN 9003173029350
Manufacturer number 34472854

Description

Description:

The PREMIUM DEEP CUT PROTECTION cut-off wheel takes another important step towards increased safety. A special metal bushing prevents the bore from breaking out, even when plunged to the maximum into the workpiece or in contact with sharp edges. This wheel thus meets any cutting challenge.

Feature:

  • Form: 42 CUT-OFF WHEEL DEPR.
  • Specification : A 46 Q- BFP
  • Dimension (D x U x H): 150 x 1,2 x 22,23 mm
  • Diameter: 150 mm
  • Thickness: 1.2 mm
  • Drill hole: 22.23 mm
  • Grain size: 46
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • The metal bushing with DEEP CUT PROTECTION prevents bore breakout
  • Maximum insertion depths into the workpiece and contact with sharp workpiece edges possible without damaging the wheel
  • DEEP CUT PROTECTION is a further step towards operator safety
  • High level of comfort thanks to easy-cutting specification

Application:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart