Rough grinding wheel FASTCUT 2IN1 115x6x22,23 mm cranked A30P steel/inox

Article no.: 34468716
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 34468716
EAN / GTIN 9003173028827
Manufacturer number 34468716
L-Number L50140 2109

Description

Description:

The BASIC FASTCUT grinding wheel for the angle grinder delivers a high removal rate in a short time coupled with a good lifetime. This is achieved thanks to Tyrolit's specially developed FASTCUT technology. This wheel can be used universally for face and edge grinding on various steel and stainless steel grades and should not be missing from any toolbox.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : A 30 P- BFB
  • Dimension (D x U x H): 115 x 6 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 6 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • FASTCUT technology for high stock removal in a short time
  • Universal use
  • Long lifetime

Application:

  • For surface and edge grinding on different steel and stainless steel grades

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart