DCH Dry cutting saw blades 300x2,6x25,4 PREMIUM hard stone

Article no.: 34462092
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 34462092
EAN / GTIN 9003173029718
Manufacturer number 34462092

Description

Feature:

  • Form: C73W 50157Q DIAMOND SAW
  • Specification : 39,4 - 2,6 - 14
  • Dimension (D x T x H): 300 x 2,6 x 25,4 mm
  • Diameter: 300 mm
  • Thickness: 2.6 mm
  • Drill hole: 25.4 mm
  • Grain size: 38
  • Material suitability: Granite
  • Product line: PREMIUM
  • Tool for: Cut-off machine

Advantage:

  • Tyrolit TGD® technology enables optimum cooling and increases the productivity without effort thanks to intelligent diamond distribution
  • Excellent cutting performance thanks to the self-sharpening system of high-quality, concentrated diamond grits in an optimum bond
  • Maximum efficiency and unrivalled results thanks to maximum cutting and the longest lifetime
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining hardened limestone, concrete blocks, granite, gneiss, porphyry, paving slabs and quartzite
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart