TYROLIT DCE-SILENT Dry cutting saw blades 350x3,2/2,4x20 PREMIUM universal

Article no.: 34461143
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34461143
Copy
EAN / GTIN 9003173029640
Copy
Manufacturer number 34461143
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Machinable materials: universal building materials such as concrete, clay brick, masonry, concrete blocks etc. Only for electric cutting machines.

Feature:

  • Form: C73GW 50157D DIAMOND SAW
  • Specification : 39,4 - 3,2 - 14
  • Dimension (D x T / E x H): 350 x 3,2 / 2,4 x 20 mm
  • Diameter: 350 mm
  • Thickness: 3.2 mm
  • Drill hole: 20 mm
  • Grain size: 38
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Handsaw

Advantage:

  • Noise reduction of approx. 50% (10 dB) thanks to stable, high-quality and smooth running SILENT steel cores
  • Tyrolit TGD® technology enables optimum cooling and increases the productivity without effort thanks to intelligent diamond distribution
  • Excellent cutting performance thanks to self-sharpening system of high-quality, concentrated diamond grits in an optimised bond
  • Maximum efficiency and unrivalled results thanks to maximum cutting ability and longest lifetime

Application:

  • For all reinforcement levels

Material:

  • Universal
  • Universal

Suitable for:

  • Handsaw

Recommendation:

  • For all reinforcement levels

Note:

  • For machining concrete, bricks, masonry and concrete blocks
  • Only suitable for electric cut-off machines

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart