DCU Dry cutting saw blades 350x3,2/2,4x20 PREMIUM universal

Article no.: 34435145
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 34435145
EAN / GTIN 9003173029961
Manufacturer number 34435145

Description

Feature:

  • Form: C73W 50157D DIAMOND SAW
  • Specification : 39,4 - 3,2 - 14
  • Dimension (D x T / E x H): 350 x 3,2 / 2,4 x 20 mm
  • Diameter: 350 mm
  • Thickness: 3.2 mm
  • Drill hole: 20 mm
  • Grain size: 38
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Cut-off machine

Advantage:

  • Tyrolit TGD® technology enables optimum cooling and increases the productivity without effort thanks to intelligent diamond distribution
  • Excellent cutting performance thanks to the self-sharpening system of high-quality, concentrated diamond grits in an optimised bond
  • Maximum efficiency and unrivalled results thanks to maximum cutting ability and longest lifetime
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining concrete, reinforced concrete, cellular concrete, natural stone, clay bricks, masonry and hard materials
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Recommendation:

  • For all reinforcement levels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart