Flap disc X-LOCK 2IN1 115x22,23 mm 28N straight ZA40Q PREMIUM steel/inox

Article no.: 34428486
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Type of product Abrasive flap disc

Identification & Classification

Article number 34428486
EAN / GTIN 9003173018057
Manufacturer number 34428486
L-Number L50140 2014
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM X-LOCK flap disc, wheel change is a snap with just one click. This is due to a new clamping system that makes the assembly of tools even easier and safer. At the same time, this flap disc offers an exceptional stock removal rate and a very good lifetime, making it a perfect high-performance all-rounder for the ambitious operator.

Feature:

  • Form: 28N FLAP DISC
  • Specification : ZA 40 Q- B
  • Dimension (D x H): 115 x 22,23 mm
  • Diameter: 115 mm
  • Drill hole: 22.23 mm
  • Grain size: 40
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • New X-LOCK clamping system for fast disc changes and easy handling
  • Secure mounting thanks to click noise during clamping
  • Maximum abrasiveness and lifetime
  • Form 28N: Focus on sustainable resources – the backing of this flap disc consists of 35% regenerated materials

Application:

  • For demanding applications on different steel and stainless steel grades with new Bosch angle grinders

Recommendation:

  • Grit size 40/60 for high stock removal
  • Grit size 80 for fine work

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart