BASIC* 2-in-1 cut-off wheels 125 x 1,0 x 22,23 mm A 60 Q- BFB

Article no.: 34427331
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 34427331
EAN / GTIN 9003173141755
Manufacturer number 34427331
L-Number L50140 3006

Description

Description:

The BASIC 2in1 cut-off wheel, in a convenient value box of 10, is the perfect tool for all cutting tasks. Whether it's metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, this cut-off wheel has you covered. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike. Get your cut-off jobs done faster and more efficiently with the BASIC 2in1 cut-off wheel.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 60 Q- BFB
  • Dimension (D x T x H): 125 x 1,0 x 22,23 mm
  • Diameter: 125 mm
  • Thickness: 1 mm
  • Drill hole: 22.23 mm
  • Grain size: 60
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • The chemical purity makes it possible to work on steel and stainless steel
  • Convenient and low-burr cutting with good wheel life
  • Short working times thanks to good cutting ability

Application:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart