STANDARD** 2-in-1 cut-off wheels 115 x 1,0 x 22,23 mm A 60 Q- BFS

Article no.: 34425011
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 34425011
EAN / GTIN 9003173096390
Manufacturer number 34425011

Description

Description:

The STANDARD 2in1 cut-off wheel, in the practical advantage box of 10 or 50 pieces, is the solution for those looking for a powerful tool for cutting metal sheets, profiles, pipes, bars and solid material made of steel and stainless steel. It allows you to work comfortably, provides precise and reliable results and is designed for a long lifetime. This cut-off wheel is the perfect choice for those who want to tackle cutting jobs with maximum efficiency.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 60 Q- BFS
  • Dimension (D x T x H): 115 x 1,0 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 1 mm
  • Drill hole: 22.23 mm
  • Grain size: 60
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • The product offers very good lifetime and stability
  • Quick and convenient to use
  • Environmentally-friendly

Application:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart