BASIC* cut-off wheels 125 x 1,0 x 22,23 mm A 60 R- BFB

Article no.: 34424352
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34424352
EAN / GTIN 9003173020395
Manufacturer number 34424352
L-Number L50140 1926

Description

Description:

The BASIC cut-off wheel, in a convenient value box of 10, will take your work projects to the next level. This universal tool is perfect for cutting stainless steel sheets, profiles, pipes, bars and solid material. The BASIC cut-off wheel provides a precise cut every time, so you can get the job done quickly and efficiently.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 60 R- BFB
  • Dimension (D x T x H): 125 x 1,0 x 22,23 mm
  • Diameter: 125 mm
  • Thickness: 1 mm
  • Drill hole: 22.23 mm
  • Grain size: 60
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for good results on stainless steel
  • Convenient and low-burr cutting with good wheel life
  • The thickness of just 1.0 mm enables speed and precision when working

Application:

  • For machining different stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart