TYROLIT DDL Dry drill bits 162x150xM16 PREMIUM universal

Article no.: 34418564
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification & Classification

Article number 34418564
Copy
EAN / GTIN 9003173035566
Copy
Manufacturer number 34418564
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The newly developed PREMIUM dry drill bit for hand-guided drilling
impresses in many respects. With TGD®-Technology (TYROLIT GRAIN
DISTRIBUTION), a unique technology developed by TYROLIT for the
optimised distrubtion of grain.

Feature:

  • Form: HOHLT 50124BL DRY CORE DRILL
  • Specification : 24 - 4 - 11,3
  • Dimension (D x T x Y/AUFN): 162 x 150 x M16 mm
  • Diameter: 162 mm
  • Thickness: 150 mm
  • Grain size: 38
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Core drilling system

Material:

  • Universal
  • Universal

Suitable for:

  • Core drilling system

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart