TGVL 9.5-JHP Grooving, Parting and Recessing Tools Carrying TGV Inserts with Channels for High-Pressure Coolant

Article no.: 3439609
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3439609
Copy
EAN / GTIN 7291075570229
Copy
Manufacturer number 3439609
Copy

Description

Description:

Parting tool holder, cutting width max. (CWX) 0,079″, cutting width min. (CWN) 0,013″, overall length (OAL) 4,921″

Feature:

  • Coolant Entry Thread Size (CNT): UNF 5/16-24
  • Direction (HAND): Left hand
  • Cutting width max. (CWX): 0,079″
  • Min. Cutting width (CWN): 0,013″
  • Head Bottom Offset Height (HBH): 0,098″
  • Head length (LH): 0.63″
  • Overall length (OAL): 4,921″
  • Shaft height (H): 0,374″
  • Shaft width (B): 0,374″

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart