Multinorm Pique long sleeves XL

Article no.: 343917263300XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb
    Unisex size XL
    Type of product High-visibility polo shirt

    Identification numbers & Classifications

    Article number 343917263300XL
    EAN / GTIN 7330509536537
    Manufacturer number 343917263300XL

    Description

    Version:


    Main material
    59% modacrylic, 39% cotton, 2% antistatic, pique knitted, flame resistant, antistatic, 220g/m², Arc Rating 6, 3 cal/cm²

    Details
    Neck opening with buttons
    Rib-knitted collar
    External certification labels

    Finish
    Wristlet at sleeve end

    Reflex
    Printed reflective tape, 50 mm wide flame resistant cut reflective tapes

    Description:

    Long-sleeved hi vis polo shirt with flame retardant and diagonal transfer reflective tape stripes. Ribbed collar and reinforced neck and shoulder seams. Certified according to EN ISO 20471 class 3, increasing visibility when working in harsh environments. Flame retardant, electrical arc and anti-static certified according to EN 1149-5, EN ISO 11612 A1, B1, C1, IEC 61482-2 class 1. ATPV: 6,3 cal/cm², HAF: 73,0%.

    Standard:

    • EN ISO 20471, Class 3
    • EN 1149-5
    • IEC 61482-2, class 1
    • ISO 11612 A1, B1, C1
    • ATPV: 6,3 cal/cm², HAF: 73,0%

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart