Rough grinding wheel 2IN1 230x7x22,23 mm cranked CA24Q steel/inox

Article no.: 34387127
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34387127
EAN / GTIN 9003173011836
Manufacturer number 34387127
L-Number L50140 1647

Description

Description:

With the PREMIUM CERABOND X grinding wheel for the angle grinder, you are guaranteed to reach your goal faster. Combining a revolutionary bond system and a special ceramic abrasive grain, CERABOND X achieves incredibly long-lasting aggressiveness, making it the best and fastest solution for machining steel and stainless steel in demanding applications. Its unique lifetime reduces wheel changes, saving working hours efficiently. With CERABOND X you are well prepared for any challenge.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : CA 24 Q- BFP
  • Dimension (D x U x H): 230 x 7 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 7 mm
  • Drill hole: 22.23 mm
  • Grain size: 24
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Fastest grinding thanks to the structure of the ceramic grain used
  • Consistent abrasiveness thanks to the combination of the new bond system and ceramic grain
  • Maximum lifetime and therefore fewer wheel changes for the operator

Application:

  • Ideal for grinding hard steel and stainless steel surfaces, for example edge grinding, surface grinding or removing welding seams

Recommendation:

  • 4 mm thickness for peripheral grinding
  • 7 mm thickness for rough grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart