Tool trolley with 6 drawers

Article no.: 3437523
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3437523
    EAN / GTIN 4010886971420
    Manufacturer number 3437523
    L-Number L60160 6106

    Description

    Description:

    • Body:
    • Storage tray made of ABS plastic with compartment for small parts
    • Manoeuvrable and easy to control with the driving and steering handle
    • Side panels with Euro perforation 10 x 38 mm for attaching hooks and tools
    • Edge protection to minimize the damage of impacts
    • Sheet steel, corrosion-resistant and scratch-resistant powder-coated, GEDORE blue
    • drawers:
    • Central locking with cylinder lock
    • Wide drawers (W 792 x D 400 mm) with full extension, removable
    • Safety lock for each drawer, one-handed operation
    • Ball bearing guide rails
    • Can be individually equipped with longitudinal and transverse dividers (also available individually)
    • Load capacity per drawer 60 kg, lower heavy-duty drawer 70 kg
    • GEDORE high-performance chassis:
    • Total load capacity 1000 kg static (750 kg dynamic)
    • 2 roller-bearing GEDORE high-performance wheels (fixed castors Ø 200 mm)
    • 2 ball-bearing mounted GEDORE smooth-running wheels (swivel castors Ø 125 mm), both with total brakes
    • Even under maximum loads, the GEDORE axle design ensures: smooth running, maneuverability and directional stability
    • Accesories:
    • Longitudinal (LT) and transverse dividers (QT) made of galvanized sheet steel (also available individually)
    • Options:
    • Can be optimally equipped with GEDORE tool modules (No. 1500 ES/1500 CT or 2005 CT)
    • Special colors and designs on request

    Feature:

    • 1000 V insulated: no
    • Castor diameter with brakes (2x): 125
    • Colour: GEDORE blue, RAL 5017
    • Drawer type:
      • 3x Type1, H=71mm
      • 3x Type2, H=146mm
    • Dynamic load capacity [kg]: 750 kg
    • Fixed castor diameter [2x): 200
    • Individual pull-out stop: no
    • lockable: no
    • Material: Sheet steel
    • Number of cross dividers: 2
    • Number of drawers: 6
    • Number of longitudinal dividers: 3
    • Number of wheels: 4
    • REACH registration available: no
    • Static load capacity [kg]: 1000 kg
    • Surface: powder-coated
    • Total depth [mm]: 605 mm
    • Total height [mm]: 1.020 mm
    • Total width [mm]: 1.021 mm
    • Type of locking: Central locking system
    • VDE certified: no
    Direct purchase

    Sign in to your Account

    To shopping cart