Service trolley

Article no.: 3437507
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3437507
    EAN / GTIN 4010886975602
    Manufacturer number 3437507
    L-Number L60160 6488

    Description

    Description:

    • Sturdy sheet steel construction
    • 200kg total load capacity
    • Load capacity of the top and centre shelf: 50kg
    • Load capacity of the bottom shelf: 100kg
    • Middle shelf is height-adjustable
    • 2 swivel castors (each with parking brake) and 2 castors
    • Manoeuvrable and easy to steer thanks to driving/steering handle
    • Fits GEDORE tool modules (no. 1500 ES/1500CT)

    Feature:

    • 1000 V insulated: No
    • Lockable: No
    • Number of wheels: 4
    • Number of shelves: 3
    • Working height: 900
    • Fixed castor diameter (2x): 125
    • Single pull-out stop: No
    • Disposal instructions on tool: No
    • Total width [mm]: 1.075 mm
    • Total height [mm]: 975 mm
    • Total depth [mm]: 480 mm
    • Swivel castor diameter with brakes (2x): 125
    • Material: sheet steel
    • Net weight [kg]: 35 kg
    • REACH registration available: No
    • Static load capacity [kg]: 200 kg
    • VDE certified: No
    Direct purchase

    Sign in to your Account

    To shopping cart