Round brushes PIPELINER 115x6x26x22,2 mm E 0,5 mm PREMIUM inox

Article no.: 34370855
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 250 pieces
  • Order steps: 250 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 34370855
EAN / GTIN 9003172567402
Manufacturer number 34370855

Description

Description:

The PREMIUM Pipeliner round brushes have been specially developed for the rapid cleaning of stainless steel pipe joints. Pipelines are often subject to great demands and are therefore welded in several steps. Individual welding seams must first be cleaned before further clogging can take place. Tyrolit's Pipeliner wire brushes reliably support you in this demanding work and offer the longest possible standing times. The composition of the wire from high-quality stainless steel prevents rusting of the workpiece.

Feature:

  • Form: 1R DZ CIRCULAR BRUSHES
  • Specification : E 0,5 mm
  • Dimension (D x B x L x H): 115 x 6 x 26 x 22,2 mm
  • Diameter: 115 mm
  • Thickness: 6 mm
  • Drill hole: 22.2 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Ideal for cleaning individual welding seams in pipeline construction
  • Very reliable and durable tool
  • High-quality stainless steel wire prevents rusting of the workpiece

Application:

  • Brushes specially developed for pipeline construction
  • For quick cleaning of stainless steel pipe connections

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart