DDT Tile drills Dry 54x45xM14 PREMIUM tiles & ceramic materials

Article no.: 34369203
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 34369203
    EAN / GTIN 9003172723440
    Manufacturer number 34369203

    Description

    Feature:

    • Form: HOHLT DRY CORE DRILL
    • Specification : 54 - 2 - 5
    • Dimension (D x T x Y/AUFN): 54 x 45 x M14 mm
    • Diameter: 54 mm
    • Thickness: 45 mm
    • Material suitability: Ceramic tiles
    • Product line: PREMIUM
    • Tool for: Core drilling system

    Advantage:

    • Long lifetime
    • Fast, accurate drilling
    • Maximum drilling comfort

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart