Flat stick 20 x 6 x 150 mm SD33A 100 GG8P VK3

Article no.: 34369031
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hone

Identification numbers & Classifications

Article number 34369031
EAN / GTIN 9003173035979
Manufacturer number 34369031

Description

Description:

This file is especially used for machining tools in the wood and machinery industry. Due to the different grain sizes, you can choose your tool individually for your application. Silicon carbide files are mainly used for carbide or carbide-tipped tools and have a gray-green color. Orange is mainly used for all types of steels and stainless steel.

Feature:

  • Shape: 9010 FLAT FILE
  • Vs /max: 35 m/s
  • Specification : SD33A 100 GG8P VK3
  • Dimension (W x C x L): 20 x 6 x 150 mm
  • Diameter: 20 mm
  • Thickness: 6 mm
  • hole: 150 mm
  • Grain size: 100

Advantage:

  • Individual application
  • Top results
  • Wide range

Application:

  • For machining tools made of steel, stainless steel and carbide in the wood and machinery industry
  • Gray-green coloring: For carbide or carbide-tipped tools Orange coloring: Mainly for all types of steels and stainless steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart