Professional tool set, 306 pieces

Article no.: 3436373
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3436373
EAN / GTIN 4010886971130
Manufacturer number 3436373

Description

Description:

Ideally suited for service and maintenance work on agricultural machinery
Tools in metric sizes
GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete
Resistant to oil and grease
For mobile workbench No. 1504 XL 1710

Feature:

  • 1000 V insulated: No
  • Disposal instructions on tool: No
  • Material: foam
  • Net weight [kg]: 53,2 kg
  • REACH registration available: No
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart