WNGA 080408F ID5 Negative 80° trigon cutting inserts with a PCD cutting edge and flat rake angle for finishing non-ferrous metals

Article no.: 3436264
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 441.35 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3436264
Copy
EAN / GTIN 7291075550290
Copy
Manufacturer number 3436264
Copy

Description

Description:

WSP - turning / grooving, corner radius (RE) 0.8 mm, cutting edge length (L) 8.69 mm, diameters Incircle (IC) 12.7 mm, cutting insert thickness (S) 4.76 mm

Feature:

  • Corner radius (RE): 0.8 mm
  • Cutting edge length (L): 8.69 mm
  • Maximum cutting length (APMX): 1 mm
  • Mounting hole diameter (D1): 5.5 mm
  • Diameters Incircle (IC): 12.7 mm
  • WSP size 432F
  • Insert thickness (S): 4.76 mm
  • Maximum feed 0.6 mm/rev.
  • Min. Cutting depth 0.05 mm
  • Min. Feed rotation (ft(min)): 0.03 mm/rev.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart