Rough grinding wheel Z-MAX LONGLIFE 115x4x22,23 mm cranked ZA24S steel

Article no.: 34353701
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 34353701
EAN / GTIN 9003172473611
Manufacturer number 34353701

Description

Description:

The PREMIUM LONGLIFE high performance grinding wheel is characterized by its excellent lifetime, especially for face and edge grinding. In the thicknesses 7, 8 and 10 mm, the LONGLIFE rough grinding wheel offers particularly high dimensional stability for welding. In the thickness of 4 mm it is used especially in pipeline construction and for fillet weld machining.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : ZA 24 S- BFX
  • Dimension (D x U x H): 115 x 4 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 4 mm
  • Drill hole: 22.23 mm
  • Grain size: 24
  • Vs /max: 72 m/s
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • High-performance rough grinding wheel with LONGLIFE technology for maximum lifetime
  • Combination of zirconia alumina and innovative bond system offers unprecedented abrasiveness
  • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort

Application:

  • For surface and edge grinding and for welding in demanding applications on different steel grades

Recommendation:

  • 4 mm thickness for peripheral grinding
  • 7 mm thickness for rough grinding
  • Best results when used on powerful angle grinders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart