PREMIUM rough cleaning rollers STRIP-IT 100 x 100 x 19,1 mm VL-G EX. COARSE

Article no.: 34350747
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 34350747
EAN / GTIN 9003172455938
Manufacturer number 34350747

Description

Description:

This rough cleaning roller, for mounting on burnishing machines, consists of Strip-It fins which are mounted radially around a central core. The generous dimensions allow large surfaces to be worked quickly and effectively. With this product you can effortlessly remove rust, paint, lacquer and underbody sealant from your workpiece. The porous nylon fibres, enriched with an aggressive abrasive, rise to any challenge. At the same time, they also prevent smearing or clogging of the abrasive. The system with four wedges exerts an effective pulling effect on the grinding tool and guarantees quick start-up of the roller.

Feature:

  • Form: Coarse cleaning VLIES Flap Wheel
  • Specification : VL-G EX. COARSE
  • Dimension (D x T x H): 100 x 100 x 19,1 mm
  • Diameter: 100 mm
  • Thickness: 100 mm
  • Drill hole: 19.1 mm
  • Grain size: 10
  • Material suitability: Stainless steel;Plastics / PVC;Steel
  • Product line: PREMIUM
  • Tool for: Burnishing machine

Advantage:

  • Flexible nylon fibres enriched with an aggressive abrasive grain for universal use and best results
  • Design prevents smearing and clogging
  • Low generation of heat thanks to open structure

Application:

  • Satin finish grinding on large surfaces, fast removal of oxide, zinc spar, lacquer or other clogging materials such as salty residues, rust, grease, oil, wax preservatives.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart