Workbench with basic assortment 198 pcs.

Article no.: 3434826
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3434826
EAN / GTIN 4010886971314
Manufacturer number 3434826
L-Number L60160 6180

Description

Description:

  • Range:
  • Ideally suited for service and maintenance work on agricultural machinery
  • Metric dimension tools
  • With GEDORE Check-Tool-System: completeness check by 2-colored foam inserts
  • Resistant to oils and fats
  • In workbench no. 1504XL 1411
  • Body:
  • Sheet steel, corrosion-resistant and scratch-resistant powder-coated, GEDORE blue
  • 30 mm thick multiplex beech wood panel, surface additionally protected with linseed oil varnish
  • Large storage space with shelf and door
  • Safety through heel protection for people
  • drawers:
  • Central locking with cylinder lock
  • 1 XL drawer (W 1055 x D 400 mm), 6 wide drawers (W 640 x D 400 mm) with full extension, removable
  • Safety lock for each drawer, one-handed operation
  • Ball bearing guide rails
  • Load capacity per drawer 40 kg, lower heavy-duty drawer 60 kg
  • GEDORE high-performance chassis:
  • Total load capacity 1000 kg, in mobile operation 750 kg
  • 2 roller-bearing GEDORE high-performance wheels (fixed castors Ø 200 mm)
  • 2 ball-bearing mounted GEDORE smooth-running wheels (swivel castors Ø 125 mm), both with total brakes
  • Even under maximum loads, the GEDORE trapezoidal axle construction ensures: smooth running, maneuverability and directional stability
  • Options:
  • Expandable with rear panel no. R 1504 XL-L
  • Special colors on request
Direct purchase

Sign in to your Account

To shopping cart